Single Handle Monoblock Bathroom Sink Faucet in Satin Nickel
Wellsford™ Single Handle Monoblock Bathroom Sink Faucet in Satin Nickel
Product Details
Product Details
- Fixed spout
- Single metal lever control
- Solid brass construction
- Spout reach: 4-23/32"
- Pop-up drain, 1-1/4" pipe
- Cutout: 1-3/8 in
- 1.2 GPM
- 1 3/8" cutout
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Monoblock
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Wellsford™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Deck Plate Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-1/32 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Height:
- 3-25/32 in
- Spout Reach:
- 4-23/32 in
- Spout Type:
- Fixed
- Trim Only:
- No
- UPC:
- 824438324039
- WaterSense Labeled:
- Yes