This product requires certification to purchase.

Widespread Bathroom Sink Faucet in Satin Nickel

ROHL®

Widespread Bathroom Sink Faucet in Satin Nickel

  • Fast #
  • Part #RA2207LMSTNTO2
  • Item #7804049
  • Manufacturer Part #A2207LMSTNTO-2
5 out of 5 Customer Rating
Brand image
ROHL®

Widespread Bathroom Sink Faucet in Satin Nickel

  • Fast #
  • Part #RA2207LMSTNTO2
  • Item #7804049
  • Manufacturer Part #A2207LMSTNTO-2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 51/64" extension piece is C5590, must order two pieces to extend both hot and cold valves_C5590
  • 1.2 GPM
  • Rough valve sold separately - Order A5039L lever wall rough valve
  • Order A5039X cross wall rough valve
  • Drain assembly sold separately. See Drain tab
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Holes:
3 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
UPC:
824438402676