Wire Sink Grid for MS3018 Kitchen Sink in White
Wire Sink Grid for MS3018 Kitchen Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Specially designed to fit MS3018 Shaws kitchen sink
- Biscuit (BS) finish coordinates with Parchment (PCT) sinks. White (WH) finish coordinates with White sinks. Stainless Steel (SS) finish coordinates with both (WH) and (PCT) sinks.
- Vinyl coating on White and Biscuit
- If undermount, sink bowl must be completely exposed for grid to fit properly
- Stainless Steel construction
Specifications
- Brand Model Compatibility:
- MS3018 Shaws
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 15 in
- Diameter:
- 5 in
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 1-3/8 in
- IAPMO Listed:
- No
- Length:
- 26-3/4 in
- Material:
- Stainless Steel
- Material Type:
- 304 SS
- Product Type:
- Grid
- Shape:
- Rectangular
- Size:
- 26-3/4 in x 15 in
- UPC:
- 824438228542
- Weight:
- 6 lb
- Width:
- 15 in