This product requires certification to purchase.

roll type curb inl

roll type curb inl

  • Fast #
  • Part #NR3501L2
  • Item #3145031
  • Manufacturer Part #R-3501-L2
5 out of 5 Customer Rating
Brand image

roll type curb inl

  • Fast #
  • Part #NR3501L2
  • Item #3145031
  • Manufacturer Part #R-3501-L2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Grate Dimension 23-1/2 in X 26 in
  • Requires Certification

Documents


Specifications

Length:
36 in
Material:
Cast Iron
Type:
NR3501L2