This product requires certification to purchase.

1-1/2 x 1 in. CC Single Strap Saddle

Romac Industries

1-1/2 x 1 in. CC Single Strap Saddle

  • Fast #
  • Part #R101021341
  • Item #2359924
  • Manufacturer Part #281-021341
4.1 out of 5 Customer Rating
Brand image
Romac Industries

1-1/2 x 1 in. CC Single Strap Saddle

  • Fast #
  • Part #R101021341
  • Item #2359924
  • Manufacturer Part #281-021341
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
1-1/2 in
Material:
Ductile Iron, Stainless Steel
Range (in):
1.90 in - 2.16 in
Tap Size:
1 in