This product requires certification to purchase.

1 in. Cutter 1 Piece

Romac Industries

1 in. Cutter 1 Piece

  • Fast #
  • Part #R35101208
  • Item #530680
  • Manufacturer Part #351-01-208
4.1 out of 5 Customer Rating
Brand image
Romac Industries

1 in. Cutter 1 Piece

  • Fast #
  • Part #R35101208
  • Item #530680
  • Manufacturer Part #351-01-208
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 10547
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For PVC pipe
  • Requires Certification

Specifications

Application:
Asphalt, Cast Iron, Cement, Ductile Iron
Bit Diameter(s) (In):
1 in
Blade Material:
Plastic
Brand Model Compatibility:
TapMate Too™, M-1™, 5930™, 5935™
Color Finish Name:
Black
Diameter:
1 in
Diameter - Outside:
7/8 in
Material:
Plastic
Material Type:
PVC
Number of Pieces:
1 Piece
Saw Type:
Hole
Tool Type:
Hole Saw