This product requires certification to purchase.

1 x 4 in. CC Nylon Strap Saddle

Romac Industries

1 x 4 in. CC Nylon Strap Saddle

  • Fast #
  • Part #R101N054041
  • Item #220209
  • Manufacturer Part #283-054041
3.4 out of 5 Customer Rating
Brand image
Romac Industries

1 x 4 in. CC Nylon Strap Saddle

  • Fast #
  • Part #R101N054041
  • Item #220209
  • Manufacturer Part #283-054041
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 120
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Alpharetta, GA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stainless Steel Strap
  • For use on steel or cast iron pipe
  • Requires Certification

Specifications

AWWA:
AWWA C-800
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
4 in
Material:
Plastic, Stainless Steel, Ductile Iron, Rubber
Material Type:
Nylon, NBR
Pressure - Maximum:
350 psi
Tap Size:
1 in