10 in. Ductile Iron Cast Iron Pipe and Steel Pipe Restrained Flange Adapter
10 in. Ductile Iron Cast Iron Pipe and Steel Pipe Restrained Flange Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Provide a restrained flexible flanged-to-plain-end connection
- It provides flexibility before and after installation
- RomaGrip™ wedge style restrainer provides restraint for the plain end pipe
- Shop coat applied to cast parts for corrosion protection in transit
- Made in USA
- Flanged coupling adapter with restraint
Specifications
- ANSI:
- ANSI Class 125, ANSI Class 150
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-2000, ASTM D-2000 MBA 710
- AWWA:
- AWWA C-111, AWWA C-219
- Application:
- Cast Iron Pipe, Ductile Iron Pipe, Steel Pipe
- Coating:
- Shop Coated
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Fits Pipe Size:
- 10 in
- Length:
- 10-1/4 in
- Material:
- Ductile Iron, Low Alloy Steel, Rubber
- Material Type:
- NBR, SBR
- Pressure - Maximum:
- 412 psi
- Product Type:
- Flanged Coupling Adapter
- Range (in):
- 10.75 in - 11.10 in
- UL Listed:
- No
- Weight:
- 83 lb