10 in. Grip Ring Accessory Pack for IPS PVC
10 in. Grip Ring Accessory Pack for IPS PVC
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Built in stop to prevent damage to pipe
- GripRing’s wedge action provides the restraint required for your application
- Flexes to accommodate deflection allowed in a mechanical joint
- Gland is painted yellow to avoid confusion
- Rated to full working pressure of pipe
- Made in USA
Specifications
- ANSI:
- ANSI A21.11
- ASTM:
- ASTM A-536, ASTM D-2000
- AWWA:
- AWWA C-111
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fits Pipe Size:
- 10 in
- Material:
- Ductile Iron, Stainless Steel, Low Alloy Steel, SBR
- Material Type:
- 304
- Pressure Class:
- 350 psi
- Screw Head:
- T Head
- Waterworks Application:
- Sewer