10 x 1-1/2 in. IP Single Strap Saddle
10 x 1-1/2 in. IP Single Strap Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 36-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 10 in
- Material:
- Ductile Iron
- Pressure - Maximum:
- 350 psi
- Range (in):
- 10.00 in - 11.10 in
- Tap Size:
- 1-1/2