This product requires certification to purchase.

10 x 1 in. CC Stainless Steel Double Strap Saddle

Romac Industries

10 x 1 in. CC Stainless Steel Double Strap Saddle

  • Fast #
  • Part #R202S121241
  • Item #313869
  • Manufacturer Part #285-121241
3.9 out of 5 Customer Rating
Brand image
Romac Industries

10 x 1 in. CC Stainless Steel Double Strap Saddle

  • Fast #
  • Part #R202S121241
  • Item #313869
  • Manufacturer Part #285-121241
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

AWWA:
AWWA C-800
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
10 in
Material:
Stainless Steel
Pressure - Maximum:
350 psi
Tap Size:
1 in