10 x 1 in. IP Stainless Steel Single Strap Saddle
10 x 1 in. IP Stainless Steel Single Strap Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stainless Steel Strap
- For use on steel or cast iron pipe
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 10 in
- Material:
- Stainless Steel
- Pressure - Maximum:
- 350 psi
- Range (in):
- 10.70 in - 11.10 in
- Tap Size:
- 1 in