This product requires certification to purchase.

10 x 2 in. IP Double Strap Saddle

Romac Industries

10 x 2 in. IP Double Strap Saddle

  • Fast #
  • Part #R202NH107572
  • Item #1907939
  • Manufacturer Part #286-H107572
5 out of 5 Customer Rating
Brand image
Romac Industries

10 x 2 in. IP Double Strap Saddle

  • Fast #
  • Part #R202NH107572
  • Item #1907939
  • Manufacturer Part #286-H107572
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
10 in
Material:
Ductile Iron, Plastic, Rubber, Stainless Steel
NSF Certified:
No
Tap Size:
2 in