10 x 2 in. Stainless Steel Double Strap Saddle

You last purchased this on
 
Romac Industries

10 x 2 in. Stainless Steel Double Strap Saddle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Romac Industries

10 x 2 in. Stainless Steel Double Strap Saddle

  • Fast #
  • Part #R202S111071
  • Item #2016476
  • Manufacturer Part #285-111071
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
10 in
Material:
Stainless Steel
Range (in):
10.00 in - 11.10 in
Tap Size:
2 in