This product requires certification to purchase.

101-13.20 x 1/2 ip tap od ran

Romac Industries

101-13.20 x 1/2 ip tap od ran

  • Fast #
  • Part #R101132022
  • Item #2363054
  • Manufacturer Part #281-132022
5 out of 5 Customer Rating
Brand image
Romac Industries

101-13.20 x 1/2 ip tap od ran

  • Fast #
  • Part #R101132022
  • Item #2363054
  • Manufacturer Part #281-132022
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single strap
  • ASTM A-536;ASTM D-800 certified
  • Made in USA
  • Requires Certification

Specifications

AWWA:
AWWA C-800
Coating:
Shop Coated
End Connection 1:
NPT
End Connections:
NPT
Fits Pipe Size:
12 in
Fitting Type:
Saddle
Material:
Cast Iron
NSF Certified:
Yes
Pressure - Maximum:
350 psi
Range (in):
12 in - 13.2 in
Tap Size:
1/2 in