101-6.90 x 3/4 ip tap od rang
101-6.90 x 3/4 ip tap od rang
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Single strap
- ASTM A-536;ASTM D-800 certified
- Made in USA
Specifications
- AWWA:
- AWWA C-800
- Coating:
- Shop Coated
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fits Pipe Size:
- 6 in
- Fitting Type:
- Saddle
- Material:
- Cast Iron
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psi
- Range (in):
- 6.63 in - 6.9 in
- Tap Size:
- 3/4 in