1-1/2 in. OD Tube Ductile Iron Saddle
101NS 1-1/2 in. OD Tube Ductile Iron Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Nylon coated ductile iron service saddle with stainless steel strap
- Manufactured in the USA
Specifications
- ANSI:
- ANSI C800
- AWWA:
- AWWA C-800
- Coating:
- Fusion Bonded Black Nylon
- Collection:
- 101NS
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fitting Type:
- Saddle
- Material:
- Ductile Iron, Rubber, Stainless Steel
- Material Type:
- 304, NBR
- NSF Certified:
- Yes
- Origin:
- Domestic
- Range (in):
- 4.50 in - 4.80 in
- Tap Size:
- 1-1/2