This product requires certification to purchase.

2 in. OD Tube Ductile Iron Saddle

Romac Industries

101NS 2 in. OD Tube Ductile Iron Saddle

  • Fast #
  • Part #R101NS076072
  • Item #9962417
  • Manufacturer Part #283-076072
5 out of 5 Customer Rating
Brand image
Romac Industries

101NS 2 in. OD Tube Ductile Iron Saddle

  • Fast #
  • Part #R101NS076072
  • Item #9962417
  • Manufacturer Part #283-076072
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Nylon coated ductile iron service saddle with stainless steel strap
  • Manufactured in the USA
  • Requires Certification
Dimensions & Measurements
End Connection 1
OD Tube
End Connections
OD Tube
Range (in)
6.63 in - 7.60 in
Tap Size
2 in
Characteristics & Features
Coating
Fusion Bonded Black Nylon
Collection
101NS
Fitting Type
Saddle
Material
Ductile Iron, Rubber, Stainless Steel
Material Type
304, NBR
Warranty & Product Information
ANSI
ANSI C800
AWWA
AWWA C-800
NSF Certified
Yes
Origin
Domestic