4 x 1/2 in. NPT Ductile Iron U-Bolt Saddle
101NS 4 x 1/2 in. NPT Ductile Iron U-Bolt Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Nylon coated ductile iron service saddle with stainless steel strap
- Manufactured in the USA
Specifications
- ANSI:
- ANSI C800
- AWWA:
- AWWA C-800
- Coating:
- Fusion Bonded Black Nylon
- Collection:
- 101NS
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fits Pipe Size:
- 4 in
- Fitting Type:
- Saddle, U-Bolt
- Material:
- Ductile Iron, Rubber, Stainless Steel
- Material Type:
- 304, NBR
- NSF Certified:
- Yes
- Origin:
- Domestic
- Range (in):
- 4.00 in - 4.50 in
- Tap Size:
- 1/2 in