This product requires certification to purchase.

6 x 1-1/2 in. CC Ductile Iron U-Bolt Saddle

Romac Industries

101NS 6 x 1-1/2 in. CC Ductile Iron U-Bolt Saddle

  • Fast #
  • Part #R101N069061
  • Item #2363316
  • Manufacturer Part #283-069061
3.1 out of 5 Customer Rating
Brand image
Romac Industries

101NS 6 x 1-1/2 in. CC Ductile Iron U-Bolt Saddle

  • Fast #
  • Part #R101N069061
  • Item #2363316
  • Manufacturer Part #283-069061
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Nylon coated ductile iron service saddle with stainless steel strap
  • Manufactured in the USA
  • Requires Certification

Specifications

ANSI:
ANSI C800
AWWA:
AWWA C-800
Coating:
Fusion Bonded Black Nylon
Collection:
101NS
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
6 in
Fitting Type:
Saddle, U-Bolt
Material:
Ductile Iron, Rubber, Stainless Steel
Material Type:
304, NBR
NSF Certified:
Yes
Origin:
Domestic
Range (in):
6.63 in - 6.90 in
Tap Size:
1-1/2 in