This product requires certification to purchase.

11-1/10 x 1-1/2 in. IP Bronze Saddle

Romac Industries

11-1/10 x 1-1/2 in. IP Bronze Saddle

  • Fast #
  • Part #R202BS111062
  • Item #1909946
  • Manufacturer Part #294-111062
5 out of 5 Customer Rating
Brand image
Romac Industries

11-1/10 x 1-1/2 in. IP Bronze Saddle

  • Fast #
  • Part #R202BS111062
  • Item #1909946
  • Manufacturer Part #294-111062
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
11-1/10 in
Material:
Bronze, Stainless Steel
NSF Certified:
No
Pressure - Maximum:
200 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Tap Size:
1-1/2 in