12 in. Accessory Pack for CIOD and IPS
12 in. Accessory Pack for CIOD and IPS
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 28-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Lug style pipe restraint
- Provides restraint for mechanical joints
- Shop coat applied to the casting for corrosion protection in transit
- Made in the USA
Specifications
- ANSI:
- ANSI A21.11
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-536-84, ASTM D-2000
- AWWA:
- AWWA A-21.11, AWWA C-111, AWWA C-900
- Fits Pipe Size:
- 12 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- SBR
- Pressure - Maximum:
- 350 psi
- Product Type:
- Pipe Restraint
- Screw Head:
- T Head
- Waterworks Application:
- Sewer