12 in. PVC Ductile Iron Bell Joint Restraint

You last purchased this on
 
Romac Industries

Series 600 12 in. PVC Ductile Iron Bell Joint Restraint

This product requires certification to purchase.
Brand image
You last purchased this on
 
Romac Industries

Series 600 12 in. PVC Ductile Iron Bell Joint Restraint

  • Fast #
  • Part #R6111320
  • Item #1810766
  • Manufacturer Part #243-1320
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • They are engineered to eliminate the need for thrust blocks or other methods of restraint
  • Shop coat applied to parts for corrosion protection in transit
  • The series 600 is a multi-purpose pipe restraint system for ductile iron pipe joints
  • Split pipe restraint
  • Made in the USA
  • Requires Certification

Specifications

ASTM:
ASTM A-536 Grade 64-45-12
AWWA:
AWWA C-111, AWWA C-900, AWWA C-905
Application:
Ductile Iron Pipe, PVC Pipe
Coating:
Shop Coated
Collection:
Series 600
End Connection 1:
Bell End
End Connections:
Bell End
FM Approved:
Yes
Fits Pipe Size:
12 in
Material:
Ductile Iron, Low Alloy Steel
Origin:
Domestic
Pressure Class:
200#
Product Type:
Joint Restraint