12 in. Ductile Iron, Stainless Steel and Plastic Mechanical Joint Accessory Pack
12 in. Ductile Iron, Stainless Steel and Plastic Mechanical Joint Accessory Pack
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pack Includes: gland, gasket, t-bolts and nuts
- For sealing mechanical joints
- For use on ductile iron or plastic pipe
Specifications
- ANSI:
- ANSI A21.11, ANSI C111
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM F-1674-96, ASTM D-2000 MBA 710
- AWWA:
- AWWA C-909 2002, AWWA A-21.11, AWWA C-111, AWWA C-151
- Fits Pipe Size:
- 12 in
- Material:
- Ductile Iron, Stainless Steel, Plastic
- Material Type:
- 304, PVC
- UL Listed:
- Yes
- Waterworks Application:
- Water