12 in. Flanged Gasket for #501 Coupling
12 in. Flanged Gasket for #501 Coupling
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM D-2000 MBA 710
- AWWA:
- AWWA C-219
- Diameter - Inside 1:
- 12 in
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fitting Type:
- Gasket
- Material:
- Ductile Iron, Rubber
- Range (in):
- 12.7 in - 12.8 in