12 x 1-1/2 in. CC Single Strap Bronze Saddle 13.20 in.
12 x 1-1/2 in. CC Single Strap Bronze Saddle 13.20 in.
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 12 in
- Material:
- Bronze
- NSF Certified:
- No
- Pressure - Maximum:
- 350 psi
- Tap Size:
- 1-1/2 in