12 x 1-1/2 in. IP Ductile Iron Double Strap Saddle 12.00 - 13.00 in.
12 x 1-1/2 in. IP Ductile Iron Double Strap Saddle 12.00 - 13.00 in.
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 12 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Range (in):
- 12.00 in - 13.00 in
- Tap Size:
- 1-1/2 in