This product requires certification to purchase.

12 x 12 x 6 in. Flanged Stainless Steel Tapping Sleeve 13.16 - 13.56 in.

Romac Industries

12 x 12 x 6 in. Flanged Stainless Steel Tapping Sleeve 13.16 - 13.56 in.

  • Fast #
  • Part #RSSTIII1356060
  • Item #2363053
  • Manufacturer Part #103-1356060
4.9 out of 5 Customer Rating
Brand image
Romac Industries

12 x 12 x 6 in. Flanged Stainless Steel Tapping Sleeve 13.16 - 13.56 in.

  • Fast #
  • Part #RSSTIII1356060
  • Item #2363053
  • Manufacturer Part #103-1356060
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connections
Flanged
Fits Pipe Size
12 in
Range (in)
13.16 in - 13.56 in
Tap Size
6 in
Characteristics & Features
Fitting Type
Reducing
Material
Stainless Steel
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Type
RSSTIII1356060
UL Listed
No