This product requires certification to purchase.

12 x 12 x 6 in. Flanged Stainless Steel Tapping Sleeve

Romac Industries

12 x 12 x 6 in. Flanged Stainless Steel Tapping Sleeve

  • Fast #
  • Part #RSST132060
  • Item #3383007
  • Manufacturer Part #100-1320060
3.1 out of 5 Customer Rating
Brand image
Romac Industries

12 x 12 x 6 in. Flanged Stainless Steel Tapping Sleeve

  • Fast #
  • Part #RSST132060
  • Item #3383007
  • Manufacturer Part #100-1320060
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • For tapping plastic, cast iron, ductile iron, steel, asbestos cement and other pipe materials
  • ANSI class 125 and 150 drillings and recessed to accept tapping valves
  • Tapping sleeve is fully passivated for enhanced corrosion resistance
  • Use to make a branch outlet
  • Made in USA
  • Requires Certification

Specifications

ASTM:
ASTM A-240, ASTM A-536, ASTM D-2000
AWWA:
AWWA C-223
End Connection 1:
Flanged
End Connections:
Flanged
Fits Pipe Size:
12 in
Fitting Type:
Reducing
MSS:
MSS SP-60, MSS SP-124
Material:
Stainless Steel, Ductile Iron, Rubber
Material Type:
304, 304L, SBR
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Range (in):
12.75 in - 13.2 in
Tap Size:
6