12 x 12 x 8 in. Mechanical Joint Stainless Steel Tapping Sleeve
12 x 12 x 8 in. Mechanical Joint Stainless Steel Tapping Sleeve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- For use on steel, cast iron, and other types of pipe
Specifications
- ANSI:
- ANSI 150
- ASTM:
- ASTM D-2000
- AWWA:
- AWWA C-111, AWWA C-223, AWWA Class D
- Clean Bagged:
- No
- Coating:
- Epoxy
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fits Pipe Size:
- 12 in
- Fitting Type:
- Reducing
- IAPMO Listed:
- No
- MSS:
- MSS SP-124, MSS SP-60
- Material:
- Carbon Steel, Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Range (in):
- 13.13 in - 13.60 in
- Tap Size:
- 8
- UL Listed:
- No