This product requires certification to purchase.

12 x 2 in. CC Stainless Steel Nylon Double Strap Saddle

Romac Industries

12 x 2 in. CC Stainless Steel Nylon Double Strap Saddle

  • Fast #
  • Part #R202N143871
  • Item #58782
  • Manufacturer Part #286-143871
3.1 out of 5 Customer Rating
Brand image
Romac Industries

12 x 2 in. CC Stainless Steel Nylon Double Strap Saddle

  • Fast #
  • Part #R202N143871
  • Item #58782
  • Manufacturer Part #286-143871
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 116
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Stainless Steel Strap
  • For use on steel or cast iron pipe
  • Requires Certification

Specifications

AWWA:
AWWA C-800
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
12 in
Material:
Plastic
Material Type:
Nylon
Pressure - Maximum:
350 psi
Tap Size:
2