12 x 2 in. IP Stainless Steel Single Strap Saddle
12 x 2 in. IP Stainless Steel Single Strap Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 12 in
- Material:
- Stainless Steel
- Pressure - Maximum:
- 350 psi
- Range (in):
- 12.75 in - 13.20 in
- Tap Size:
- 2 in