12 x 3/4 in. CC Stainless Steel Double Strap Saddle
Style 202S 12 x 3/4 in. CC Stainless Steel Double Strap Saddle
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stainless Steel Strap
- For use on steel or cast iron pipe
- Shop coat ductile iron service saddle
- Manufactured in the USA
- Working pressure up to 350 psi
Specifications
- ANSI:
- ANSI C800
- AWWA:
- AWWA C-800
- Coating:
- Enamel, Shop Coated
- Collection:
- Style 202S
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 12 in
- Fitting Type:
- Double Strap, Saddle
- Material:
- Ductile Iron, Rubber, Stainless Steel
- Material Type:
- 304, A536, NBR
- NSF Certified:
- Yes
- Origin:
- Domestic
- Range (in):
- 13.20 in - 14.38 in
- Tap Size:
- 3/4 in
- Width:
- 4-17/25 in