This product requires certification to purchase.

12 X 8 Steel Tapping Sleeve 14.10-14.56 EP Stainless Steel

Romac Industries

12 X 8 Steel Tapping Sleeve 14.10-14.56 EP Stainless Steel

  • Fast #
  • Part #RFTS42014560811
  • Item #1802868
  • Manufacturer Part #320-14560811
4 out of 5 Customer Rating
Brand image
Romac Industries

12 X 8 Steel Tapping Sleeve 14.10-14.56 EP Stainless Steel

  • Fast #
  • Part #RFTS42014560811
  • Item #1802868
  • Manufacturer Part #320-14560811
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • AWWA class D steel ring flanges, compatible with ANSI class 125 and 150 bolt circles, are standard
  • Plug threads coated to prevent galling
  • High strength low alloy steel bolts and nuts
  • Fabricated
  • 250 psi working pressure
  • Made in USA
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connections
Flanged
Fits Pipe Size
14 in
Length
16 in
Range (in)
14.1 in - 14.56 in
Tap Size
8 in
Characteristics & Features
Coating
Fusion Bonded Epoxy
Material
Carbon Steel, Stainless Steel, Rubber
Material Type
304, SBR
Warranty & Product Information
ASTM
ASTM A-36, ASTM D-2000
AWWA
AWWA C-111, AWWA C-213
MSS
MSS SP-60, MSS SP-124
NSF
NSF 372
NSF Certified
Yes
Type
RFTS42014560811