14 - 24 x 4 in. Single Strap Saddle
14 - 24 x 4 in. Single Strap Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For PVC pipe
- Saddle can be installed easily by unskilled labor, using a socket or open end wrench
- Superior Strap with strong 304 stainless steel band
- Flexible
Specifications
- AWWA:
- AWWA C-800
- Coating:
- Yellow Shop Coated
- Fits Pipe Size:
- 14 in - 24 in
- Fitting Type:
- Saddle
- Material:
- Ductile Iron
- Pressure - Maximum:
- 7 psi
- Range (in):
- 14.4 in - 25.8 in
- Tap Size:
- 4 in