14 x 3/4 in. IP Stainless Steel Iron Double Strap Saddle
14 x 3/4 in. IP Stainless Steel Iron Double Strap Saddle
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Double strap
- Made in USA
Specifications
- AWWA:
- AWWA C-800
- Coating:
- Shop Coated
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fits Pipe Size:
- 14 in
- Fitting Type:
- Saddle
- Material:
- Ductile Iron
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psi
- Range (in):
- 15.3 in - 16.8 in
- Tap Size:
- 3/4 in