This product requires certification to purchase.

16 X 14 Ductile Iron Transition Coupling 17.40-18.40

Romac Industries

16 X 14 Ductile Iron Transition Coupling 17.40-18.40

  • Fast #
  • Part #R50118401740400
  • Item #1674989
  • Manufacturer Part #201-18401740400
5 out of 5 Customer Rating
Brand image
Romac Industries

16 X 14 Ductile Iron Transition Coupling 17.40-18.40

  • Fast #
  • Part #R50118401740400
  • Item #1674989
  • Manufacturer Part #201-18401740400
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For cast iron/asbestos cement to ductile iron/cast iron/PVC
  • Black and red color code
  • Made in USA
  • Requires Certification

Specifications

ANSI:
ANSI A21.11
ASTM:
ASTM A-536, ASTM D-2000
Coating:
Yellow Shop Coated
Fitting Size 1:
16 in
Fitting Size 2:
16 in
Fitting Sizes:
16 in
Fitting Type:
Coupling
Length:
14 in
Material:
Ductile Iron, Low Alloy Steel, Rubber
Material Type:
SBR
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
260 psi
Range (in):
18.1 in - 17.4 in
Type:
R50118401740400
Weight:
153 lb