16 X 14 Straight Transition Coupling 17.80-17.40
16 X 14 Straight Transition Coupling 17.80-17.40
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For ductile iron/asbestos cement RB/PVC to ductile iron/cast iron/PVC
- Black color code
- Made in USA
Specifications
- ANSI:
- ANSI A21.11
- ASTM:
- ASTM A-536, ASTM D-2000
- Coating:
- Yellow Shop Coated
- Fitting Size 1:
- 16
- Fitting Size 2:
- 16
- Fitting Sizes:
- 16 in
- Fitting Type:
- Coupling
- Length:
- 14
- Material:
- Ductile Iron, Low Alloy Steel, Rubber
- Material Type:
- SBR
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 260 psi
- Range (in):
- 17.4 in - 17.4 in
- Type:
- R50117801740400
- Weight:
- 153