This product requires certification to purchase.

16 x 2 in. IP Stainless Steel Iron Double Strap Saddle

Romac Industries

16 x 2 in. IP Stainless Steel Iron Double Strap Saddle

  • Fast #
  • Part #R202S174072
  • Item #2357768
  • Manufacturer Part #285-174072
5 out of 5 Customer Rating
Brand image
Romac Industries

16 x 2 in. IP Stainless Steel Iron Double Strap Saddle

  • Fast #
  • Part #R202S174072
  • Item #2357768
  • Manufacturer Part #285-174072
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Double strap
  • Made in USA
  • Requires Certification

Specifications

AWWA:
AWWA C-800
Coating:
Shop Coated
End Connection 1:
NPT
End Connections:
NPT
Fits Pipe Size:
16 in
Fitting Type:
Saddle
Material:
Ductile Iron
NSF Certified:
Yes
Pressure - Maximum:
350 psi
Range (in):
17.4 in
Tap Size:
2 in