16 X 20 Stainless Steel Repair Clamp 17.10-18.30
16 X 20 Stainless Steel Repair Clamp 17.10-18.30
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Compatible with steel, cast iron, asbestos cement, plastic and other types of pipe
- Plastic washer prevents galling between spring washer and lifter bar
- Lip curved bar to hold position while tightening
- Welds fully passivated for enhanced corrosion resistance
- Armors bonded to gasket to bridge gap at lug area
- Three section stainless steel repair clamp
- Made in USA
Specifications
- ASTM:
- ASTM A-193, ASTM A-194, ASTM A-240, ASTM D-2000
- AWWA:
- AWWA C-230
- Application:
- Steel Pipe, Cast Iron Pipe, Asbestos Cement Pipe, Plastic Pipe
- Fits Pipe Size:
- 16 in
- Length:
- 20 in
- Material:
- Stainless Steel, SBR
- Material Type:
- 304
- Pressure - Maximum:
- 150 psi
- Range (in):
- 17.1 in - 18.3 in
- Type:
- RSS318302000
- Weight:
- 59 lb