18 in. IPS Transition Mechanical Joint Gasket
18 in. IPS Transition Mechanical Joint Gasket
All Sizes
Product Details
Product Details
- Designed to be used in cast iron mechanical joint fittings for adapting to PVC sewer pipe
- Used for SDR35 pipe
- Made in USA
Documents
Specifications
- ASTM:
- ASTM D-2000
- Fits Pipe Size:
- 18 in
- IAPMO Listed:
- No
- Material:
- SBR
- NSF Certified:
- No
- Pressure Class:
- 10 psi
- UL Listed:
- No