18 x 1 in. CC Nylon Double Strap Saddle
18 x 1 in. CC Nylon Double Strap Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 18 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- Nylon
- Tap Size:
- 1