18 X 8 Stainless Steel Tapping Sleeve 19.30-19.70
18 X 8 Stainless Steel Tapping Sleeve 19.30-19.70
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For tapping plastic, cast iron, ductile iron, steel, asbestos cement and other pipe materials
- ANSI class 125 and 150 drillings and recessed to accept tapping valves
- Tapping sleeve is fully passivated for enhanced corrosion resistance
- Use to make a branch outlet
- Made in USA
Specifications
- ASTM:
- ASTM A-240, ASTM D-2000
- AWWA:
- AWWA C-223, AWWA C-228-08
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fits Pipe Size:
- 18 in
- MSS:
- MSS SP-60, MSS SP-124
- Material:
- Stainless Steel, Rubber
- Material Type:
- 304, 304L, SBR
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Range (in):
- 19.3 in - 19.7 in
- Tap Size:
- 8 in