2-1/2 in. FIP Adapter
2-1/2 in. FIP Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- FIPS
- End Connections:
- FIPS
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Portable:
- No
- Tool Type:
- Adapter
- UL Listed:
- No