This product requires certification to purchase.

2-19/50 in. UNC Thread Ductile Iron, Stainless Steel and NBR Double Strap Saddle

Romac Industries

2-19/50 in. UNC Thread Ductile Iron, Stainless Steel and NBR Double Strap Saddle

  • Fast #
  • Part #R202NH023862
  • Item #2363162
  • Manufacturer Part #286-H023862
5 out of 5 Customer Rating
Brand image
Romac Industries

2-19/50 in. UNC Thread Ductile Iron, Stainless Steel and NBR Double Strap Saddle

  • Fast #
  • Part #R202NH023862
  • Item #2363162
  • Manufacturer Part #286-H023862
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Double strap
  • 2 spring washers per bolt
  • For use on high density polyethylene pipe (HDPE)
  • Made in USA
  • Requires Certification

Documents


Specifications

Coating:
Fusion Bonded Black Nylon
End Connection 1:
NPT
End Connections:
NPT
Fits Pipe Size:
2 in
Fitting Type:
Saddle
Material:
Ductile Iron
Material Type:
Nitrile
Maximum Temperature:
85
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Range (in):
2.38 in
Tap Size:
1-1/2 in