2-19/50 x 1 in. IP Fusion Bonded Ductile Iron Double Strap Saddle for HDPE Pipe 2 SP
2-19/50 x 1 in. IP Fusion Bonded Ductile Iron Double Strap Saddle for HDPE Pipe 2 SP
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Double strap
- 2 spring washers per bolt
- For use on high density polyethylene pipe (HDPE)
- Made in USA
Documents
Specifications
- AWWA:
- AWWA C-906
- Coating:
- Fusion Bonded Black Nylon
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fits Pipe Size:
- 2 in
- Fitting Type:
- Saddle
- Material:
- Ductile Iron
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Range (in):
- 2.38 in
- Tap Size:
- 1