This product requires certification to purchase.

2 in. MIP Brass Iron Pipe Adapter

Romac Industries

2 in. MIP Brass Iron Pipe Adapter

  • Fast #
  • Part #R35105616
  • Item #1783746
  • Manufacturer Part #351-05-616
3.3 out of 5 Customer Rating
Brand image
Romac Industries

2 in. MIP Brass Iron Pipe Adapter

  • Fast #
  • Part #R35105616
  • Item #1783746
  • Manufacturer Part #351-05-616
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  San Jose, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
MIPS
End Connections:
MIPS x MIPS
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Material:
Brass
Product Type:
MIP Brass Iron Pipe Adapter