2 x 1 in. CC Iron Single Nylon Strap Saddle 1.90 - 2.13 in.
2 x 1 in. CC Iron Single Nylon Strap Saddle 1.90 - 2.13 in.
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 300-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
All Sizes
Product Details
Product Details
- Single strap
- Made in USA
Specifications
- AWWA:
- AWWA C-800
- Coating:
- Fusion Bonded Black Nylon
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 2 in
- Fitting Type:
- Saddle
- Material:
- Ductile Iron
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psi
- Range (in):
- 1.9 in - 2.13 in
- Tap Size:
- 1