2 x 1 in. CC Stainless Steel Single Strap Saddle
2 x 1 in. CC Stainless Steel Single Strap Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 2 in
- Material:
- Stainless Steel
- Tap Size:
- 1 in