2 x 3/4 in. CC Nylon Single Service Strap Saddle 2.38 - 2.50 in.
2 x 3/4 in. CC Nylon Single Service Strap Saddle 2.38 - 2.50 in.
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
Specifications
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 2 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Range (in):
- 2.38 in - 2.50 in
- Tap Size:
- 3/4